Shop All Privacy Door Knobs
Best
Satin Chrome Privacy 8K30L4AS3626
Mfr # 887838189493
Zoro # G3684513
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Lockset Function Privacy
- Lockset Finish Satin Chrome
- Keyway Type Best
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838189493
- Zoro # G3684513
- UPC # 887838189493
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Satin Chrome Privacy 8K30L4AS3626 |
Lockset Handle Type | Knob |
Lockset Function | Privacy |
Lockset Finish | Satin Chrome |
Keyway Type | Best |
Finish | Satin Chrome |
Strike | Satin Chrome |
Description
Item Satin Chrome Privacy 8K30L4AS3626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2.5mm Wide 19mm ID, PK25 (ZUSAV2.5X19)
- FATH Hinge (095K4545F00)
- PEMKO Door Bottom, 1-3/4"W x 36"L, Aluminum Channel (1273AV36)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- EMTEK Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8200PUS19)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish (5210ROUUS19)
- KWIKSET Security Series Polo Privacy Door Knobset Venetian Bronze (300P-11P)
- SCHLAGE Lock Pr Georgian Us3Vp C (F40VGEO605)
- EMTEK French Antique Brass Privacy 8221GTUS7 (8221GTUS7)
- Best Door Knob Locksets