Shop All Exit Device Trims
Best
Satin Chrome Exit 9K30Y14DS3626
Mfr # 887838161307
Zoro # G3748649
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Exit
- Keyway Type D Rose
- Series 9K
- Finish Satin Chrome
- Strike Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838161307
- Zoro # G3748649
- UPC # 887838161307
- Country of Origin China
- Category Exit Device Trims
Details
Item | Satin Chrome Exit 9K30Y14DS3626 |
Lockset Function | Exit |
Keyway Type | D Rose |
Series | 9K |
Finish | Satin Chrome |
Strike | Satin Chrome |
Description
Item Satin Chrome Exit 9K30Y14DS3626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Tandem Roller Assembly, Plain Back Single Pack (D 1996)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sa (ALX80J SPA 619)
- EMTEK Satin Nickel Strike EMDBSS15 (EMDBSS15)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- PRECISION Exit Trim, A Lever, Passage, US32D, Keyless, RHR (4914A 630 RHR)
- VON DUPRIN Exit Trim, 996L-17 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-17-R/V US10B LHR)
- SDC Exit Device Trim (EK03U)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- STANLEY QED313 Std Duty Exit Device, for 36 In Door, FR, Dark Bronze (QED31336690)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- DORMA Escutcheon R Lever Trim, Nightlatch Function, Key Retracts Latchbolt, Schlage C Keyway, 630 (YR09-630)
- Best Door Exit Devices