Shop All Keyed Entry Door Handles
Best
Satin Chrome Classroom 9K37R14DS3626
Mfr # 7143095
Zoro # G3752964
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Classroom
- Keyway Type D Rose
- Number of Pins 7 Pin
- Series 9K
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 7143095
- Zoro # G3752964
- UPC # 887838194367
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Classroom |
Keyway Type | D Rose |
Item | Satin Chrome Classroom 9K37R14DS3626 |
Number of Pins | 7 Pin |
Series | 9K |
Finish | Satin Chrome |
Strike | Less Core |
Description
Item Satin Chrome Classroom 9K37R14DS3626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168 4 5X4 DOOR HINGE US26D STL)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 7' Tall Door (ADR-4016-30-01)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-26D)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DSTK626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DSTK626)
- BEST Mortise Lockset, Lever, 45H, Class, Mech. (45H7R14H626RH)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- Best Keyed Entry Door Handles