Shop All Door Strikes
Best
Satin Bronze Strike 8KS3612
Mfr # 887838317391
Zoro # G3685003
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838317391
- Zoro # G3685003
- UPC # 887838317391
- Country of Origin China
- Category Door Strikes
Details
Item | Satin Bronze Strike 8KS3612 |
Finish | Satin Bronze |
Description
Satin Bronze Strike 8KS3612
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Shark Tooth Heavy Duty Mat, Black, 3/4-Inch x 3 x 4-Feet (03_109_W_34)
- KEYLESS FACTORY KeylessFactory: Chrysler / Jeep / Dodge 2004 - 2016 / 4-Button Remote Head Key Shell / OHT692427AA (RHS-CHY-1364)
- ZORO SELECT Wall Base Molding, Black, 48 In. L (5MFJ6)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- BEST Angle Strike, 75 in. L, Chrome (SSRLSK3SH)
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- ILCO Ilco: FACEPLATE - DEADBOLT - FLAT NH CLEAR (ILCO-FP-DB-F-NH-628)
- JACKSON Satin Aluminum Top and Bottom Strike Package for 1275 Surface Vertical Rod and 3185 Mid Panel Panic (302113628)
- SCHLAGE COMMERCIAL Satin Brass Strikes 10025606 (10025606)
- Best Door Accessories