Shop All Exit Device Trims
Best
Satin Brass Exit 45H0NX14M606RH
Mfr # 887838324078
Zoro # G5583735
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Lockset Function Exit
- Keyway Type Best
- Finish Satin Brass
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838324078
- Zoro # G5583735
- Country of Origin China
- Category Exit Device Trims
Details
Item | Satin Brass Exit 45H0NX14M606RH |
Features | Right Hand |
Lockset Function | Exit |
Keyway Type | Best |
Finish | Satin Brass |
Product Type | Lock |
Description
Item Satin Brass Exit 45H0NX14M606RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" T - #300 (BULK-FG-1677)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (303CUS4)
- COMPONENT HARDWARE Satin Chrome Die Cast Drawer Pull, 4" OC (P50-1011)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- KENAURD Kenaurd: Trim Lever Handle w/ Cylinder & Plate LOCKSET for Exit Devices / 26D / SC Keyway (KED-FLT-26D)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Nightlatch Function, Schlage C Keyway, (YC03R-630)
- HAGER Exit Device Trim (47CE WTN LHR ALM)
- DESIGN HARDWARE Grade 1 - 33 Standard Duty, Rim, Non-Fire Rated Exit Device, AL Aluminum Painted (DH-2000R-33-AL)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D LHR)
- VON DUPRIN Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish (996L-NL-LAT-R/V 26D RHR)
- Best Exit Device Trims