Shop All Dummy Door Handles
Best
Satin Brass Dummy 45H01DT14S606RH
Mfr # 887838320384
Zoro # G5508704
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Keyway Type Best
- Lockset Function Dummy
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838320384
- Zoro # G5508704
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Satin Brass Dummy 45H01DT14S606RH |
Finish | Satin Brass |
Keyway Type | Best |
Lockset Function | Dummy |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Satin Brass Dummy 45H01DT14S606RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx203mm (303832D)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- BLUM 110+ Degree Soft-closing Inserta Overlay Plus Hinge (73B3590)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Elan (F170 ELA 625)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Right Hand (F170 CHP 716 AND RH)
- Best Door Lever Locksets