Shop All Pump Parts
Best Sanitizers
Wet Boot Scrubber, SS, 400 lb., 2200VAC
Mfr # BSX1000V-DAF-6
Zoro # G0131072
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$42,402.99
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- External Water Connection Yes
- Voltage AC 220 V AC
- Users per Minute 15 to 25
- Weight Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # BSX1000V-DAF-6
- Zoro # G0131072
- Country of Origin United States
- Category Pump Parts
Dimensions
Foot Sanitizer Length | 96 in |
Foot Sanitizer Width | 43 in |
Foot Sanitizer Height | 54 in |
Details
Item | Wet Boot Scrubber |
Material of Construction | Stainless Steel |
External Water Connection | Yes |
Voltage AC | 220 V AC |
Users per Minute | 15 to 25 |
Weight Capacity | 400 lb |
Drain Connection | 1 1/2 in |
Special Features | (2) Removable Stainless Steel steps, (3) Stainless Steel Wash-Down Rated 1/2 HP Motors and (3) Worm Gear Reducers, 6 in Tall Vertical Brushes, and (2) 33 in Long Removable Sole Brushes, Dairy Approved Feet, Hinged Stainless Steel Access Grate, Proximity Sensor and Spring Loaded Grate for Unit Activation, Removable Combination Brush Assembly with (1) Brush for Each Sole and (4) Disk Brushes for Sides of Feet, Self-Draining Tub with (4) Adjustable Feet, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 2.5 gpm, Stainless Steel Electrical Enclosure with Variable Speed Drive, Timer and E-Stop, Walkthrough Dual Electrical |
Dairy Approved Feet | Yes |
Maximum Number of Users | 1 |
Description
Wet Boot Scrubber, Users per Minute 15 to 25, Foot Sanitizer Height 54 in, Foot Sanitizer Width 43 in, Foot Sanitizer Length 96 in, Maximum Number of Users 1, Dairy Approved Feet Yes, Voltage AC 220 V AC, External Water Connection Yes, Drain Connection 1 1/2 in, Material of Construction Stainless Steel, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 033 Scfm Air (VFB-90-SSV)
- KECKLEY Suction Diffuser, Flanged, 4"x3" (PSD-400X300)
- ARO Diaphragm Pump, 666053-3A4 (666053-3A4)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW83)
- STENNER Ferrule, 1/4in, PK10 (UCAK200)
- SANDPIPER Repair Kit, Air, 1-1/2 In Metallic Pump (476.227.000)
- DAYTON Valve Seat (780138)
- PRODURA Joint Sealant 3/8In X 25Ft Pump Parts And Accessory (P0025E)
- DAYTON Pump Repair Kit, Fluid (6PY67)
- DAYTON Repair Kit, For 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 (21TH09)
- ARO Replacement Sleeve, Polypropylene (93120-1)
- Best Sanitizers Pump Parts