Shop All Pump Parts
Best Sanitizers
Wet Boot Scrubber, SS, 400 lb., 110VAC
Mfr # BSX800V-DAF-6
Zoro # G0130941
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$30,872.99
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Maximum Number of Users 1
- Foot Sanitizer Length 60 in
- Special Features (1) Stainless Steel Wash-Down Rated 1/2 HP Motor and Worm Gear Reducer, (2) Removable Stainless Steel Steps, 6 in Tall Vertical Brushes, Dairy Approved Feet, Hinged Stainless Steel Access Grate, Proximity Sensor and Spring Loaded Grate for Unit Activation, Removable Combination Brush Assembly with (1) Brush for Each Sole and (4) Disk Brushes for Sides of Feet, Self-Draining Tub with (4) Adjustable Dairy Feet, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 1.5 gpm, Stainless Steel Electrical Enclosure with Variable Speed Drive, Timer and E-Stop, Walkthrough Dual Electrical
- External Water Connection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # BSX800V-DAF-6
- Zoro # G0130941
- Country of Origin United States
- Category Pump Parts
Dimensions
Foot Sanitizer Length | 60 in |
Foot Sanitizer Height | 54 in |
Foot Sanitizer Width | 43 in |
Details
Item | Wet Boot Scrubber |
Material of Construction | Stainless Steel |
Maximum Number of Users | 1 |
Special Features | (1) Stainless Steel Wash-Down Rated 1/2 HP Motor and Worm Gear Reducer, (2) Removable Stainless Steel Steps, 6 in Tall Vertical Brushes, Dairy Approved Feet, Hinged Stainless Steel Access Grate, Proximity Sensor and Spring Loaded Grate for Unit Activation, Removable Combination Brush Assembly with (1) Brush for Each Sole and (4) Disk Brushes for Sides of Feet, Self-Draining Tub with (4) Adjustable Dairy Feet, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 1.5 gpm, Stainless Steel Electrical Enclosure with Variable Speed Drive, Timer and E-Stop, Walkthrough Dual Electrical |
External Water Connection | Yes |
Weight Capacity | 400 lb |
Voltage AC | 110 V AC |
Users per Minute | 15 to 25 |
Drain Connection | 1 1/2 in |
Dairy Approved Feet | Yes |
Description
Wet Boot Scrubber, Users per Minute 15 to 25, Foot Sanitizer Height 54 in, Foot Sanitizer Width 43 in, Foot Sanitizer Length 60 in, Maximum Number of Users 1, Dairy Approved Feet Yes, Voltage AC 110 V AC, External Water Connection Yes, Drain Connection 1 1/2 in, Material of Construction Stainless Steel, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Sanivite commercial grade drain pump, 0.4HP, 120V (008)
- ARO Pump, Diaphragm, 66610A-3EB-C (66610A-3EB-C)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 125 ft. Head (4BF1KBF0)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF11012)
- WATERWAY Waterway WW741CGGZ37L 115V 3 ft. Pump Cord Twist Lock (WW741CGGZ37L)
- ARO Diaphragm, Neoprene (92755-1)
- SPRAYCO Power Sprayer, 32 Oz Capacity (XR-2500)
- DAYTON Diffuser (132425)
- CHEM-TECH Pump Repair Kit, Metering (KX100-BAA8)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- PULSAFEEDER Vlv Asy, 500 Pvd/Tfe .38T (L380DT01-PVD)
- Best Sanitizers Pump Parts