Shop All Pump Parts
Best Sanitizers
Wet Boot Scrubber, SS, 400 lb., 110VAC
Mfr # BSX800-DAF
Zoro # G0130932
product price: $21,571.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$21,571.99
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Users per Minute 15 to 25
- External Water Connection Yes
- Special Features (1) Stainless Steel Wash-Down Rated 1/2 HP Motor and Worm Gear Reducer, (2) Removable Stainless Steel Steps, Dairy Approved Feet, Hinged Stainless Steel Access Grate, Proximity Sensor and Spring Loaded Grate for Unit Activation, Removable Combination Brush Assembly with One Brush for Each Sole and (4) Disk Brushes for Sides of Feet, Self-Draining Tub with Four Adjustable Dairy Feet, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 1.5 gpm, Stainless Steel Electrical Enclosure with Variable Speed Drive, Timer and E-Stop, Walkthrough Dual Electrical
- Maximum Number of Users 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSX800-DAF
- Zoro # G0130932
- Country of Origin United States
- Category Pump Parts
Dimensions
Foot Sanitizer Length | 60 in |
Foot Sanitizer Height | 54 in |
Foot Sanitizer Width | 43 in |
Details
Item | Wet Boot Scrubber |
Material of Construction | Stainless Steel |
Users per Minute | 15 to 25 |
External Water Connection | Yes |
Special Features | (1) Stainless Steel Wash-Down Rated 1/2 HP Motor and Worm Gear Reducer, (2) Removable Stainless Steel Steps, Dairy Approved Feet, Hinged Stainless Steel Access Grate, Proximity Sensor and Spring Loaded Grate for Unit Activation, Removable Combination Brush Assembly with One Brush for Each Sole and (4) Disk Brushes for Sides of Feet, Self-Draining Tub with Four Adjustable Dairy Feet, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 1.5 gpm, Stainless Steel Electrical Enclosure with Variable Speed Drive, Timer and E-Stop, Walkthrough Dual Electrical |
Maximum Number of Users | 1 |
Drain Connection | 1 1/2 in |
Weight Capacity | 400 lb |
Voltage AC | 110 V AC |
Dairy Approved Feet | Yes |
Description
Wet Boot Scrubber, Users per Minute 15 to 25, Foot Sanitizer Height 54 in, Foot Sanitizer Width 43 in, Foot Sanitizer Length 60 in, Maximum Number of Users 1, Dairy Approved Feet Yes, Voltage AC 110 V AC, External Water Connection Yes, Drain Connection 1 1/2 in, Material of Construction Stainless Steel, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSH1BF-1)
- SUPREME AP-4 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (06404)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- LITTLE GIANT PUMP 115 V Condensate Pump (553240)
- PULSAFEEDER Foot Valve and Strainer Assembly, For Use With Mfr. Model Number: SR105, SR110, SR120 (U8800456)
- DAYTON Pump Repair Kit, Buna N, Fluid, 1 In. (22A619)
- CENTURY EVAPORATIVE MOTOR (732A)
- WARREN-RUPP Wet End Kit. (476.042.635)
- BRADY Control Air Volume Av-45 (AV 45IND)
- VERSA-MATIC Repair Kit, Air, For 22A403 (476.V029.000)
- ARO Ctrl Hndl Non-Metered, 635392 (635392)
- Best Sanitizers Pump Parts