Shop All Pump Parts
Best Sanitizers
Wet Boot Scrubber, SS, 400 lb., 110VAC
Mfr # BSX400-DAF
Zoro # G0131185
product price: $16,772.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,772.99
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Dairy Approved Feet Yes
- Foot Sanitizer Length 26 in
- Weight Capacity 400 lb
- Drain Connection 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSX400-DAF
- Zoro # G0131185
- Country of Origin United States
- Category Pump Parts
Dimensions
Foot Sanitizer Length | 26 in |
Foot Sanitizer Height | 46 in |
Foot Sanitizer Width | 20 1/2 in |
Details
Item | Wet Boot Scrubber |
Material of Construction | Stainless Steel |
Dairy Approved Feet | Yes |
Weight Capacity | 400 lb |
Drain Connection | 1 1/2 in |
Special Features | (1) Removable Sole Brush, (2) Removable Vertical Side Brushes, (2) Stainless Steel Right Angle Gearboxes for Vertical Side Brushes, Dairy Approved Feet, Photo Eye Sensor Mounted on Handle for Unit Activation, Removable Stainless Steel Access Grate, Self-Draining Tub with (4) Adjustable Feet, Single Electrical, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 1.5 gpm, Stainless Steel Electrical Enclosure with Variable Speed Drive, Stainless Steel Wash-Down Rated 1/2 HP Motor, Timer and E-Stop, Worm Gear Reducer |
Users per Minute | 2 to 3 |
Voltage AC | 110 V AC |
Maximum Number of Users | 1 |
External Water Connection | Yes |
Description
Wet Boot Scrubber, Users per Minute 2 to 3, Foot Sanitizer Height 46 in, Foot Sanitizer Width 20 1/2 in, Foot Sanitizer Length 26 in, Maximum Number of Users 1, Dairy Approved Feet Yes, Voltage AC 110 V AC, External Water Connection Yes, Drain Connection 1 1/2 in, Material of Construction Stainless Steel, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Pump Assembly, 1ph (IMV25-E)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A203)
- HONEYWELL E3Sco Carbon Monoxide Co Sensor (E3SCO)
- DWYER INSTRUMENTS Flowmeter, Range 2-10 Gph Water (VFA-42-SSV)
- DAYTON Roll Pin (PP3798G)
- A.R. NORTH AMERICA Chemical Injector 2.3 (0203005130)
- WATTS Adaptor, 5/16-18 x 1/4-20, Brass (AD 12)
- GARLOCK 1303-FEP COMPRESSON PACKING 1/8IN 1LB PUMP PARTS AND ACCESSORY (41413-1008)
- FINISH THOMPSON FTI Lithium Battery-Operated Drum Pump System with EFS Pick-Up Tube (DRM8009)
- SPRINGER PARTS Taco® HVAC Service Pump Repair Kit; Replaces Taco® P/N 951-2968BRP (FK092968XXXX06SP)
- LEGEND VALVE 1/8 T-91 STRAIGHT AIR VENT (110-322)
- Best Sanitizers Pump Parts