Shop All Pump Parts
Best Sanitizers
Wet Boot Scrubber, SS, 400 lb., 110VAC
Mfr # BSX200-W
Zoro # G0131221
product price: $6,639.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$6,639.99
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Foot Sanitizer Width 30 in
- Special Features (1) Removable Sole Brushes, (8) Removable Vertical Side Brushes, Walkthrough Dual Manual
- Foot Sanitizer Length 30 in
- Drain Connection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSX200-W
- Zoro # G0131221
- Country of Origin United States
- Category Pump Parts
Dimensions
Foot Sanitizer Width | 30 in |
Foot Sanitizer Length | 30 in |
Foot Sanitizer Height | 43 in |
Details
Item | Wet Boot Scrubber |
Material of Construction | Stainless Steel |
Special Features | (1) Removable Sole Brushes, (8) Removable Vertical Side Brushes, Walkthrough Dual Manual |
Drain Connection | 1 in |
Dairy Approved Feet | No |
Weight Capacity | 400 lb |
External Water Connection | Yes |
Maximum Number of Users | 1 |
Users per Minute | 3 to 6 |
Voltage AC | 110 V AC |
Description
Wet Boot Scrubber, Users per Minute 3 to 6, Foot Sanitizer Height 43 in, Foot Sanitizer Width 30 in, Foot Sanitizer Length 30 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 110 V AC, External Water Connection Yes, Drain Connection 1 in, Material of Construction Stainless Steel, Weight Capacity 400 lb, Special Features (1) Removable Sole Brushes, (8) Removable Vertical Side Brushes, Walkthrough Dual Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (4RU77)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/4 In, PK6 (Chekseals 981)
- FILL-RITE Mechanical Flowmeter, 4 Digit Mechanical Fuel Transfer Meter, Aluminum, 50 PSI, 1 in FNPT, FNPT (901C)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- STENNER Quickpro Tube Housing W/Latches, PK2 (QP400-2)
- SPRINGER PARTS Breddo Likwifier Seal- 1.5" C/SS/V; Replaces Breddo-Liqwifier® Part# 8-701-0000 (8-701-0000SP2)
- UDP STRAINER HOSE 2"" FPT (HCRS03003)
- STENNER Kit #5 Pump Tube 1/4in White Poly Tubing (CPACK-5)
- ARO Portable Air Line Lubri 3Lub8, 3LUB8 (3LUB8)
- ARO Logic Assembly, 59861 (59861)
- JOHN CRANE Metal Bellows Seal Pump Parts And Accessory (680ZPY-YKF-040)
- Best Sanitizers Pump Parts