Shop All Pump Parts
Best Sanitizers
Wet Boot Scrubber, SS, 400 lb., 110VAC
Mfr # BSX1000-DAF
Zoro # G0130950
product price: $39,477.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$39,477.99
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Maximum Number of Users 1
- Foot Sanitizer Width 43 in
- Foot Sanitizer Height 54 in
- Users per Minute 15 to 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSX1000-DAF
- Zoro # G0130950
- Country of Origin United States
- Category Pump Parts
Dimensions
Foot Sanitizer Width | 43 in |
Foot Sanitizer Height | 54 in |
Foot Sanitizer Length | 96 in |
Details
Item | Wet Boot Scrubber |
Material of Construction | Stainless Steel |
Maximum Number of Users | 1 |
Users per Minute | 15 to 25 |
Voltage AC | 220 V AC |
Dairy Approved Feet | Yes |
External Water Connection | Yes |
Weight Capacity | 400 lb |
Drain Connection | 1 1/2 in |
Special Features | (2) Removable Stainless Steel Steps, (3) Stainless Steel Wash-Down Rated 1/2 HP Motors and (3) Worm Gear Reducers Self-Draining Tub with (4) Adjustable Feet, and (2) 33 in Long Removable Sole Brushes, Dairy Approved Feet, Hinged Stainless Steel Access Grate, Proximity Sensor and Spring Loaded Grate for Unit Activation, Removable Combination Brush Assembly with (1) Brush for Each Sole and (4) Disk Brushes for Sides of Feet, Solenoid Activated Brush Spray System with Venturi Injector for Sanitizer with Flow Rated At 2.5 gpm, Stainless Steel Electrical Enclosure with Variable Speed Drive, Timer and E-Stop, Walkthrough Dual Electrical |
Description
Wet Boot Scrubber, Users per Minute 15 to 25, Foot Sanitizer Height 54 in, Foot Sanitizer Width 43 in, Foot Sanitizer Length 96 in, Maximum Number of Users 1, Dairy Approved Feet Yes, Voltage AC 220 V AC, External Water Connection Yes, Drain Connection 1 1/2 in, Material of Construction Stainless Steel, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PPO9ZN002G (PPO9ZN002G)
- LITTLE GIANT PUMP Alarm, High Water, 120 V (513901)
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron (200PIH-5)
- STENNER Index Pin Spring (FC5L005)
- ARO Plate (92752)
- DAYTON AC, 1-Phase, 1/2 HP, Motor (PP1000L4WG)
- BELL & GOSSETT Power Pack, 1/4 HP, 1725 rpm, 115V (111040)
- FLINT & WALLING Capacitor (135885)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- ASPEN Mini Lime Univolt Pump No Duct (83869)
- DIVERSIFIED Pump Duplexor (ARA-120-ADA)
- Best Sanitizers Pump Parts