Shop All Pump Parts
Best Sanitizers
Wet Boot Scrubber, SS, 400 lb., 110VAC
Mfr # BSX100-W
Zoro # G0131249
product price: $3,456.99
/ea
Free Shipping & Returns
$3,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Users per Minute 2 to 3
- Weight Capacity 400 lb
- Dairy Approved Feet No
- Special Features (1) Removable Sole Brush, (4) Removable Vertical Side Brushes, Single Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSX100-W
- Zoro # G0131249
- Country of Origin United States
- Category Pump Parts
Dimensions
Foot Sanitizer Width | 16 in |
Foot Sanitizer Height | 44 in |
Foot Sanitizer Length | 29 in |
Details
Item | Wet Boot Scrubber |
Material of Construction | Stainless Steel |
Users per Minute | 2 to 3 |
Weight Capacity | 400 lb |
Dairy Approved Feet | No |
Special Features | (1) Removable Sole Brush, (4) Removable Vertical Side Brushes, Single Manual |
External Water Connection | Yes |
Drain Connection | 1 in |
Maximum Number of Users | 1 |
Voltage AC | 110 V AC |
Description
Wet Boot Scrubber, Users per Minute 2 to 3, Foot Sanitizer Height 44 in, Foot Sanitizer Width 16 in, Foot Sanitizer Length 29 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 110 V AC, External Water Connection Yes, Drain Connection 1 in, Material of Construction Stainless Steel, Weight Capacity 400 lb, Special Features (1) Removable Sole Brush, (4) Removable Vertical Side Brushes, Single Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- K2 PUMPS 6 in. Well Seal, 1-1/4 in. Single Drop, Model (AWS1600125K)
- STENNER Variable Cam PK2 (UCFC5H0)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (PD05R-ASS-STT-B)
- DENT FIX EQUIPMENT STATIC ZAP GUN (DFEZAP)
- ARO Element, 8844-460 (8844-460)
- BANJO Poly Pump Rear Bracket (12703A)
- GROZ Rotary Pump, Assy, Hand, Stainless Steel (44015)
- ARO Replacement Diaphragm, PTFE (94617)
- LITTLE GIANT PUMP Pressure Switch (599123)
- ARO Ball, Santoprene (96481-A)
- Best Sanitizers Pump Parts