Shop All Hand Sinks
Best Sanitizers
Wall Bracket, Silver, SS, 1" H x 3" W
Mfr # USP10153
Zoro # G5118869
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 500mL Liquid Pump Bottle
- Width 3 in
- For Use With Mfr. No. SMA0015U, SMA0015UP
- Material Stainless Steel
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP10153
- Zoro # G5118869
- Country of Origin United States
- Category Hand Sinks
Dimensions
Width | 3 in |
Height | 1 in |
Overall Width | 3 in |
Overall Height | 1 in |
Details
Application | 500mL Liquid Pump Bottle |
For Use With | Mfr. No. SMA0015U, SMA0015UP |
Material | Stainless Steel |
Item | Sanitizer Bottle Wall Bracket |
Color | Silver |
Accessory Type | Wall Bracket |
Product Type | Wall Bracket |
Ligature Resistant | No |
Compatible Manufacturer Part Number | SA20002 |
Compatible with Manufacturer Model Number | SA20002 |
Compatible with Manufacturer Part Number | SA20002 |
Compatible with Manufacturer Model Number [NEW] | SA20002 |
Compatible Manufacturer Model Number | SA20002 |
For Use with Mfr. Model Number | SA20002 |
For Use With Mfr. Model Number | SA20002 |
Description
Sanitizer Bottle Wall Bracket, Color Silver, Product Type Wall Bracket, Material Stainless Steel, Compatible with Manufacturer Model Number SA20002, Ligature Resistant No, Standards Not Applicable, Overall Height 1 in, Overall Width 3 in, Compatible with Grainger Part Number 36P178
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 2-1/2", 150,304, Thrd Heavy (4381031890)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKE8)
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- RHEEM Ignitor, HSI, Metal/Ceramic, For 6FGV9 (SP14218A)
- BEST SANITIZERS Sole Replacement Brush (USP20032)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- Best Sanitizers Hand Sinks