Shop All Footwear Accessories
Best Sanitizers
Side Disk Brush, 16" L x 14" Wx 8" H
Mfr # USP20111
Zoro # G0131255
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX1000, BSX800-DAF
- Size 16 in L x 14 in Wx 8 in H
- Color Black/White
- Accessory Type Replacement Side Disk Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20111
- Zoro # G0131255
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 16 in L x 14 in Wx 8 in H |
Footwear Size | 16 in L x 14 in Wx 8 in H |
Details
Item | Replacement Side Disk Brush |
Material | Polypropylene |
For Use With | BSX1000, BSX800-DAF |
Color | Black/White |
Accessory Type | Replacement Side Disk Brush |
Description
Replacement Side Disk Brush, Size 16 in L x 14 in Wx 8 in H, Material Polypropylene, Black/White, For Use With BSX1000, BSX800-DAF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011R/10H)
- TOUGH DUCK 4XL Hi-Vis Sweatshirt, Black (S49431)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., L, PR (6304)
- GARDENISED Lawn and Garden Aerator Spike Shoe With 3 Metal Buckle Straps, Green Spiked Sandal (QI004603.GN)
- IRONLACE Paracord 550 Shoelace, 63", Blue, PR1 (550-63-03)
- SOF SOLE Shoe Laces, 45" L, Polyester, Gold Brown, PR (84893)
- Best Sanitizers Foot Protection