Shop All Specialty Cleaners
Best Sanitizers
Secondary Gallon, Plastic, 40mm
Mfr # SO20001
Zoro # G3022227
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Imprinting Alpet QE2 Sanitizing Foam Soap
- Material Plastic
- For Use With KTFS1002, KTFS1003, Mfr. No. SO10038, SO10039
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # SO20001
- Zoro # G3022227
- UPC # 359900207041
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Screw Closure Size | 40 mm |
Closure Size | 38/400 |
Overall Height | 11 3/4 in |
Details
Item | Spray Bottle |
Imprinting | Alpet QE2 Sanitizing Foam Soap |
Material | Plastic |
For Use With | KTFS1002, KTFS1003, Mfr. No. SO10038, SO10039 |
Color | Clear |
Dispensing Type | Foam |
Standards | Halal, Kosher, NSF Rated, Pareve |
Closure Thread Style | 400 |
Compatible Mfg. Model Number | KTFS1002, KTFS1003, SO10038, SO10039 |
Bottle Material | Plastic |
Bottle Color | Clear |
Closure Diamenter | 38 mm |
Graduation Markings | No |
Container Capacity | 1 gal |
Description
Spray Bottle, Dispensing Type Foam, 1 gal, Clear, Bottle Material Plastic, Imprinting Alpet QE2 Sanitizing Foam Soap, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 38/400, Compatible Grainger Part Number 19RC67, 19RC68, 19RC71, 19RC72, Compatible Mfg. Model Number KTFS1002, KTFS1003, SO10038, SO10039, Standards Halal, Kosher, NSF Rated, Pareve, Closure Diamenter 38 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- TRIMACO 72" x 90' Easy Mask .5-Mil Premium Grade Masking Film (47290)
- VIKAN VIKAN Black 16" Floor Squeegee (71409)
- TOUGH GUY 24 in Sweep Face Push Broom, Stiff, Synthetic, Maroon, 60 in L Handle (90648)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- WYPO WYPO 326-MASTER Wy Master Tip Cleaner #2 (326-MASTER)
- STAR BRITE Cleaner-Fabric W/Ptef 32Oz, #092132 (092132)
- MEECO MFG CO Powdered Creosote Destroyer (27)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROTOCHEM LABORATORIES Foaming Root Remover, 1 gal., PK4 (PC-159D-1)
- Best Sanitizers Specialty Cleaners