Shop All Spray Bottles
Best Sanitizers
Secondary Container, 1 qt., White, Plastic
Mfr # SC20000
Zoro # G0954508
product price: $49.15
/pk 12, $4.10/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting Alpet 70/30
- Material Plastic
- For Use With SD-CT
- Includes (12) Trigger Sprayers
- Bottle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # SC20000
- Zoro # G0954508
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 1 qt |
Dip Tube Length | 9 1/2 in |
Overall Height | 10 in |
Closure Size | 28/400 |
Details
Item | Trigger Spray Bottle |
Color | White |
Imprinting | Alpet 70/30 |
Material | Plastic |
For Use With | SD-CT |
Includes | (12) Trigger Sprayers |
Bottle Material | Plastic |
Closure Diamenter | 28 mm |
Sprayer Material | Plastic |
Container Capacity | 32 oz |
Sprayer Color | White |
Bottle Color | Clear |
Graduation Markings | No |
Standards | Kosher |
Closure Thread Style | 400 |
Dispensing Type | Stream |
Compatible Mfg. Model Number | SC10001, SC10002 |
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color White, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 1/2 in, Imprinting Alpet 70/30, Graduation Markings No, Overall Height 10 in, Closure Size 28/400, Compatible Grainger Part Number 19RC85, 61KX49, Compatible Mfg. Model Number SC10001, SC10002, (12) Trigger Sprayers, Standards Kosher, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- SWIFFER Mop Pads Hd Febrze 20Pk (76473)
- R & R TEXTILE MILLS, INC. Suede Microfiber Rag, 16"x16", Blue, PK 12 (WW73050 - Blue)
- REFRIGERATION TECHNOLOGIES Big Blu Leak Detector; Brush-On, 8Oz (175B)
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- BEST SANITIZERS Pump-Up Foamer (USP20109)
- BEST SANITIZERS Portable Foam Unit (USP20084)
- BEST SANITIZERS Pump-Up Sprayer (USP20067)
- RMC BOTTLE, SPRAY, CLNR, GLASS PK (RCM35064373CT)
- Best Sanitizers Spray Bottles