Shop All Safety Tags & Identification
Best Sanitizers
Safety Tag, Plastic, First Aid Subject
Mfr # USP20093
Zoro # G0973049
original price:
$6.69
10% off
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Non-Regulated Waste
- Legend If In Eyes: Contact May Cause Mild, Transient Irritation. For Irritation, Rinse Cautiously with Water for Several Minutes. Remove Contact Lenses, It Present and Easy to Do. Continue Rinsing. If Eye Irritation Persists: Get Medical Advice/Attention. If On Skin, (or Hair): Not Expected to Be Irritation, Sensitizing, Photoallergenic or Phototoxic When Used As Intended. If Irritation Occurs Following Intended Use or Prolonged Contact It is Expected to Be Mild and Transient. Read SDS for Further Information On Hazards and Instructions. (First AID) Inhalation: None Expected Under Foreseeable Conditions. Ingestion: Do Not Induce Vomiting. Drink Plenty of Water. Never Give Anything By Mouth to An Unconscious Person. Call Physician
- Material Plastic
- Write on Surface No
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # USP20093
- Zoro # G0973049
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 13 in |
Width | 3 in |
Depth | 1/16 in |
Sign Legend Character Height | 1/16 in, 2/16 in, 3/16 in, 9/16 in |
Description
Safety Tag, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format ANSI/OSHA Format, Sign Legend Alpet Q E2 Sanitizing Foam Soap If In Eyes: Contact May Cause Mild, Transient Irritation. For Irritation, Rinse Cautiously with Water for Several Minutes. Remove Contact Lenses, It Present and Easy to Do. Continue Rinsing. If Eye Irritation Persists: Get Medical Advice/Attention. If On, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MG-07-011)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XLT (J140-BRN XLG TLL)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM500R)
- BEST SANITIZERS Safety Tag, Plastic, First Aid Subject (USP20092)
- NMC Laminated Tag, Pk25 (OLPT24)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193TB25)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36)
- NMC Blank Overlaminate Tag 3 1/4" X 5 1/2", Pk25 (LVS203O)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- Best Sanitizers Lockout Tagout