Shop All Safety Tags & Identification
Best Sanitizers
Safety Tag, Plastic, First Aid Subject
Mfr # USP20092
Zoro # G0973030
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Alpet E2 Sanitizing Foam Soap
- Legend Keep Away From Heat/Sparks/Open Flames/Hot Surfaces-No Smoking. Do Not Use In Eyes. Keep Container Tightly Closed. Ground/Bond Container and Receiving Equipment. Use Explosion-Proof Electrical/Ventilating/Lighting/Equipment. Use Only Non-Sparking Tools. Take Precautionary Measure Against Static Discharge. When Handling Large Quantities, Wear Protective Glove/Protective Clothing/Eye Protection/Face Protection. Read SDS for Further Information On Hazards and Instructions. First AID: Eye Contact: Hold Eye(s) Open Rinse Slowly and Gently with Water for 15 to 20 min Remove Contact Lenses, If Eye Irritation Persists: Get Medical Advice/Attention. Skin Contact (Large Quantities): Wash Off Immediately with Soap and Plenty of Water While Removing All Contaminated Clothes and Shoes. Wash Contaminated Clothing and Shoes Before Reuse. Get Medical Attention If Irritation Develops and Persists. Inhalation: Remove to Fresh Air. Immediate Medical Attention is Not Required. Ingestion: Do Not Induce Vomiting. Drink Plenty of Water. Never Give Anything By Mouth to An Unconscious Person, Call A Physician Immediately
- Material Plastic
- Write on Surface No
- Subject Matter First Aid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20092
- Zoro # G0973030
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 13 in |
Width | 3 in |
Depth | 1/16 in |
Sign Legend Character Height | 1/16 in, 2/16 in, 3/16 in, 9/16 in |
Description
Safety Tag, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format ANSI/OSHA Format, Sign Legend Alpet E3 Plus Hand Sanitizer Spray Keep Away From Heat/Sparks/Open Flames/Hot Surfaces-No Smoking. Do Not Use In Eyes. Keep Container Tightly Closed. Ground/Bond Container and Receiving Equipment. Use Explosion-Proof Electrical/Ventilating/Lighting/Equipment. Use Only Non-Sparking Tools. T, Sign Legend Background Color Blue, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Kevlar(R) Sleeve, 18" L, Thumbhole, 2-Ply (3018T)
- GVS-RPB RPB Safety GX4 Calibration Flow Regulator (08-451)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (416)
- NMC Out Of Order Tag, Pk25 (RPT144G)
- ACCUFORM TAGS BYTHEROL L OK TO USE PFCARDSTOC FBTAR739 (FBTAR739)
- NMC Danger Blank Tag, Pk25 (RPT162G)
- NMC Use Stairways In Case Of Fire Do Not Use Elevator Label, Pk5 (S11AP)
- NMC Toxic 6 Dot Placard Sign, Pk25 (DL87TB25)
- NMC Danger High Voltage Inside Sign (D290R)
- NMC Caution Bilingual Tag, Pk25 (RPT97G)
- Best Sanitizers Safety Tags & Identification