Shop All Safety Tags & Identification
Best Sanitizers
Safety Tag, Plastic, First Aid Subject
Mfr # USP20069
Zoro # G0972988
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Non-Regulated Waste
- Legend Use Only According to Label Instructions. Contains Isopropyl Alcohol. This Product is A Flammable. Keep Away From Flam, Fire, Heat, Sparks, and Sources of Ignition. Causes Serious Eye Irritation. Wear Appropriate PPE When Handling. Read SDS for Further Information On Hazards and Instructions. First AID: If On Skin, Remove Contaminated Clothing. Rinse Skin Thoroughly with Plenty of Water. If In Eyes, Hold Eyes Open and Rinse Slowly and Gently for 15 to 20 M in Remove Contact Lenses, If Present, After First 5 min, Than Continue Rinsing Eyes, If Swallowed, Do Not Induce Vomiting. Never Give Anything By Mouth to An Unconscious Person. Get Medical Attention Immediately If Adverse Affects Occur. In Case of Fire: Use CO2 Dry Chemical or Foam
- Material Plastic
- Write on Surface No
- Subject Matter First Aid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20069
- Zoro # G0972988
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 13 in |
Width | 3 in |
Depth | 1/16 in |
Sign Legend Character Height | 1/16 in, 2/16 in, 3/16 in, 9/16 in |
Description
Safety Tag, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format ANSI/OSHA Format, Sign Legend Alpet D2 Surface Sanitizer Use Only According to Label Instructions. Contains Isopropyl Alcohol. This Product is A Flammable. Keep Away From Flam, Fire, Heat, Sparks, and Sources of Ignition. Causes Serious Eye Irritation. Wear Appropriate PPE When Handling. Read SDS for Further In, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 4, 4In H, PK5 (DWR-4-4-5)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-276B-1110)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BEST SANITIZERS Safety Tag, Plastic, First Aid Subject (USP20092)
- NMC Electrical Marker, 220 Volts, Pk25 (JL22005O)
- NMC Stop Restricted Area (SS8R)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK810VPE)
- MASTER LOCK Tags, Lockout, Heavy-Duty Pk (MLK497A)
- IDESCO SAFETY Electrical Repairs Required Tag, PK10 (KAT125AC)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1AG)
- Best Sanitizers Lockout Tagout