Shop All Pre-Measured Chemical Dispensers
Best Sanitizers
Safety Feed Adaptor, 1in. H x 3in. W
Mfr # USP20028
Zoro # G5934713
original price:
$46.49
32% off
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispenser Accessories
- Compatible Mfg. Model Number SS10002-BSS
- Height 1 in
- Width 3 in
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # USP20028
- Zoro # G5934713
- UPC # 359900777049
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Height | 1 in |
Width | 3 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispenser Accessories |
Item | Safety Feed Adaptor |
Item - Chemical Dispenser Accessories | Hose Safety Feed Adapter |
Compatible Mfg. Model Number | SS10002-BSS |
Cleaner Form | Liquid |
Description
Safety Feed Adaptor, Compatible Mfg. Model Number SS10002-BSS, Height 1 in, Width 3 in, Compatible Grainger Part Number 19RC79
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Brush, Cylindrical Poly Scrub (1201572)
- TOUGH GUY Degreaser, 55 Gal Drum, Liquid, Purple (49NW18)
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- SPARTAN CHEMICAL CO. VersaFill 3 E-Gap Single (967100)
- ZEP Diaphragm, For Zep Dispensing Systems (T07701)
- TOLCO Chemical Mixing Dispenser Bottle, 13 in H, 2 1/2 in W, 2 1/2 in D (200309T)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Low Flow, 1-Chemical (DPCLBB-WK/U9)
- ZORO SELECT Dispenser with Faucet, 2.5G, HDPE, Natural (180146)
- ZEP Foam Gun, For Zep Chemicals, PK6 (832706)
- Best Sanitizers Pre-Measured Chemicals & Dispensers