Shop All All Purpose Cleaners
Best Sanitizers
RTU All-Purpose Hard Surface Cleaner, 55 gal. Drum, Lemon
Mfr # BSI1003
Zoro # G4944289
product price: $393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 gal.
- Fragrance Lemon
- Recommended Dilution Ready to Use
- Color Clear Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI1003
- Zoro # G4944289
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Details
Container Type | Drum |
Fragrance | Lemon |
Recommended Dilution | Ready to Use |
Color | Clear Yellow |
Ready to Use/Concentrated | Ready to Use |
Item | RTU All-Purpose Hard Surface Cleaner |
Standards | Osha |
Chemicals For Use On Surface | Appliances, Stainless Steel, Chrome, Sinks, Ceramic Tiles, Basins, Tubs, Fiberglass, Porcelain |
Application | All Purpose Cleaner |
Cleaner Form | Liquid |
Description
RTU All-Purpose Hard Surface Cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Kleenex Hardwound Paper Towels, White, 6 PK (KCC50606)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (52100D)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Double Recrepe (DRC), 56 Wipes, Unscented, 1008 PK (5701)
- RUBBERMAID Wastebasket 9G Bisque (2806-TP-BISQU)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 275 gal. Tote Bin, Alkaline (BSI5504)
- BEST SANITIZERS Caustic Cleaner, 1 gal. Bottle, Mild, 4 PK (BSI5001)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 55 gal. Drum, Alkaline (BSI5503)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- LYSOL Cleaners & Detergents, 32 oz Spray Bottle, Lemon BreezeĀ® (19200-75352)
- Best Sanitizers All Purpose Cleaners