Shop All Spray Bottles
Best Sanitizers
Pump-Up Sprayer
Mfr # USP20067
Zoro # G101705009
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting 1.5 liter Pump-Up Sprayer
- Features Comfortable Grip Handle with Trigger for Quick On/Off Control, Pressure Relief Valve for Safety
- Seal Material Viton
- Container Capacity 1.5 L
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20067
- Zoro # G101705009
- Country of Origin China
- Category Spray Bottles
Dimensions
Overall Height | 14 in |
Dip Tube Length | 8 1/2 in |
Details
Item | Pump-Up Sprayer |
Imprinting | 1.5 liter Pump-Up Sprayer |
Features | Comfortable Grip Handle with Trigger for Quick On/Off Control, Pressure Relief Valve for Safety |
Seal Material | Viton |
Container Capacity | 1.5 L |
Closure Diamenter | 2 in |
Bottle Color | Natural |
Graduation Increments | 1 fl oz |
Dispensing Type | Stream |
Bottle Material | Polypropylene |
Sprayer Color | Black |
Graduation Markings | Yes |
Acid Resistant Seal | Yes |
Description
Pump-Up Sprayer, Dispensing Type Stream, 1.5 L, Natural, Sprayer Color Black, Bottle Material Polypropylene, Dip Tube Length 8 1/2 in, Acid Resistant Seal Yes, Seal Material Viton, Imprinting 1.5 liter Pump-Up Sprayer, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 14 in, Features Comfortable Grip Handle with Trigger for Quick On/Off Control, Pressure Relief Valve for Safety, Closure Diamenter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Blue, Plastic, 8 in L Overall (44013)
- 3M Cleaner, Stainless Steel, 32 oz., PK6 (85901)
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- BEST SANITIZERS Foam Pump , clear (KTFS1003)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- BEST SANITIZERS Portable Foam Unit (USP20084)
- BEST SANITIZERS 1 gal. Clear, Plastic Secondary Gallon (SO20000)
- BEST SANITIZERS Portable Foam Unit (USP20087)
- RAGAN & MASSEY Ragan & Massey 246573 32 oz Spray Dye Indicator; Blue (246573)
- Best Sanitizers Spray Bottles