Shop All Spray Bottles
Best Sanitizers
Pump-Up Foamer
Mfr # USP20109
Zoro # G001253280
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ability to Switch Between Short and Long Wand Assembly, Comfortable Grip Handle with Trigger for Quick On/Off Control, Compact Unit with Manual Pump, Pressure Relief Valve for Safety
- Bottle Material Polypropylene
- Dispensing Type Foam
- Overall Height 20 in
- Container Capacity 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20109
- Zoro # G001253280
- Country of Origin United States
- Category Spray Bottles
Dimensions
Overall Height | 20 in |
Dip Tube Length | 10 in |
Details
Item | Pump-Up Foamer |
Imprinting | 5 liter - Pump-Up Foamer |
Features | Ability to Switch Between Short and Long Wand Assembly, Comfortable Grip Handle with Trigger for Quick On/Off Control, Compact Unit with Manual Pump, Pressure Relief Valve for Safety |
Bottle Material | Polypropylene |
Dispensing Type | Foam |
Container Capacity | 5 L |
Seal Material | Viton |
Bottle Color | Natural |
Graduation Markings | Yes |
Closure Diamenter | 3.75 in |
Graduation Increments | 1 L |
Acid Resistant Seal | Yes |
Sprayer Color | Black |
Description
Pump-Up Foamer, Dispensing Type Foam, 5 L, Natural, Sprayer Color Black, Bottle Material Polypropylene, Dip Tube Length 10 in, Acid Resistant Seal Yes, Seal Material Viton, Imprinting 5 liter - Pump-Up Foamer, Graduation Markings Yes, Graduation Increments 1 L, Overall Height 20 in, Features Ability to Switch Between Short and Long Wand Assembly, Comfortable Grip Handle with Trigger for Quick On/Off Control, Compact Unit with Manual Pump, Pressure Relief Valve for Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- TORNADO Suction Hose Dn 32 (K63911710)
- GOLD EAGLE Gold Eagle 30574 303 Mold and Mildew Cleaner Plus Blocker (30574)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Yellow, Polypropylene (56866)
- BEST SANITIZERS Secondary Container, 1 qt., White, Plastic (SC20000)
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- BEST SANITIZERS 1 gal. Clear, Plastic Secondary Gallon (SO20000)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- BEST SANITIZERS Pump-Up Sprayer (USP20067)
- BEST SANITIZERS Foam Pump , clear (KTFS1003)
- Best Sanitizers Spray Bottles