Shop All Spray Bottles
Best Sanitizers
Pump-Up Foamer
Mfr # USP20068
Zoro # G901253281
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottle Material Polypropylene
- Features Comfortable Grip Handle with Trigger for Quick On/Off Control, Pressure Relief Valve for Safety
- Container Capacity 1.5 L
- Overall Height 14 in
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20068
- Zoro # G901253281
- Country of Origin China
- Category Spray Bottles
Dimensions
Overall Height | 14 in |
Dip Tube Length | 8 1/2 in |
Details
Item | Pump-Up Foamer |
Imprinting | 1.5 liter Pump-Up Foamer |
Bottle Material | Polypropylene |
Features | Comfortable Grip Handle with Trigger for Quick On/Off Control, Pressure Relief Valve for Safety |
Container Capacity | 1.5 L |
Seal Material | Viton |
Dispensing Type | Foam |
Graduation Increments | 1 fl oz |
Graduation Markings | Yes |
Sprayer Color | Black |
Closure Diamenter | 2 in |
Acid Resistant Seal | Yes |
Bottle Color | Natural |
Description
Pump-Up Foamer, Dispensing Type Foam, 1.5 L, Natural, Sprayer Color Black, Bottle Material Polypropylene, Dip Tube Length 8 1/2 in, Acid Resistant Seal Yes, Seal Material Viton, Imprinting 1.5 liter Pump-Up Foamer, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 14 in, Features Comfortable Grip Handle with Trigger for Quick On/Off Control, Pressure Relief Valve for Safety, Closure Diamenter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle (522EA)
- PROTEAM Nut Washer Cap (813836-1)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz, 12PK (SW990)
- BEST SANITIZERS Pump-Up Foamer (USP20109)
- BEST SANITIZERS 1 gal. Clear, Plastic Secondary Gallon (SO20000)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- BEST SANITIZERS Pump-Up Sprayer (USP20067)
- BEST SANITIZERS Secondary Container, 1 qt., White, Plastic (SC20000)
- BEST SANITIZERS Portable Foam Unit (USP20084)
- 3M Cleaning Solution Btl, 11.5oz, PE, PK12 (59056)
- Best Sanitizers Spray Bottles