Shop All Spray Bottles
Best Sanitizers
Portable Foam Unit
Mfr # USP20087
Zoro # G501259676
Free Shipping & Returns
$2,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottle Material Polyethylene
- Features Anti-Kink Hose Protection, Front-Facing Drain, Hinged Back Plate Provides Tool-Free Access to Components, In-Line Strainer to Protect Pump from Debris, Integrated Hose Wraps, Powered by Compressed Air, Quick-Change Pump
- Seal Material Santoprene
- Container Capacity 20 gal
- Overall Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # USP20087
- Zoro # G501259676
- Country of Origin United States
- Category Spray Bottles
Dimensions
Overall Height | 47 in |
Dip Tube Length | 3 1/2 ft |
Details
Item | Portable Foam Unit |
Imprinting | 20 Gallon Portable Foaming Unit |
Bottle Material | Polyethylene |
Features | Anti-Kink Hose Protection, Front-Facing Drain, Hinged Back Plate Provides Tool-Free Access to Components, In-Line Strainer to Protect Pump from Debris, Integrated Hose Wraps, Powered by Compressed Air, Quick-Change Pump |
Seal Material | Santoprene |
Container Capacity | 20 gal |
Dispensing Type | Foam |
Bottle Color | Natural |
Acid Resistant Seal | Yes |
Sprayer Color | Black |
Closure Diamenter | 7 in |
Graduation Markings | No |
Description
Portable Foam Unit, Dispensing Type Foam, 20 gal, Natural, Sprayer Color Black, Bottle Material Polyethylene, Dip Tube Length 3 1/2 ft, Acid Resistant Seal Yes, Seal Material Santoprene, Imprinting 20 Gallon Portable Foaming Unit, Graduation Markings No, Overall Height 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, PK12 (GB12)
- PROVON 2000 ml Foam Hand Soap Cartridge (5286-02)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Dispenser Box, Heavy Absorb, 9 in x 16 1/2 in, 100 Sheets, White, 5 Pk (25070)
- FELS-NAPTHA Laundry Bar & Stain Remover (1975025)
- BEST SANITIZERS Portable Foam Unit (USP20084)
- BEST SANITIZERS Pump-Up Sprayer (USP20067)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- BEST SANITIZERS Foam Pump , clear (KTFS1003)
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- BEST SANITIZERS Secondary Container, 1 qt., White, Plastic (SC20000)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack, Color: White/clear (130258)
- Best Sanitizers Spray Bottles