Shop All All Purpose Cleaners
Best Sanitizers
Pine Oil Floor and Hard Surface Cleaner, 55 gal. Drum, Pine
Mfr # BSI1013
Zoro # G4944359
product price: $639.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 gal.
- Fragrance Pine
- Color Clear, Dark Yellow
- Standards TSCA, DSL/NDSL, CWA, EPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI1013
- Zoro # G4944359
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Details
Container Type | Drum |
Fragrance | Pine |
Color | Clear, Dark Yellow |
Item | Pine Oil Floor and Hard Surface Cleaner |
Standards | TSCA, DSL/NDSL, CWA, EPA |
Chemicals For Use On Surface | Appliances, Stainless Steel, Chrome Sinks, Ceramic Tiles, Basins, Tubs, Fiberglass, Porcelain, Walls, Floors |
Application | Cleaner Removes Tough Grease And Dirt, Is Safe On Soft Metals, And Has A Fresh, Pine Fragrance |
Cleaner Form | Liquid |
Description
Pine Oil Floor and Hard Surface Cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep Regular Scent All Purpose Disinfecting Cleaner Liquid 32 oz (ZUAPBD32)
- ARM & HAMMER ARM AND HAMMER Box Mountain Rain Dryer Sheets, 144 Pack (33200-00102)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- OIL-DRI Mighty Green Sanded Sweeping Compound (L91050MG)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 275 gal. Tote Bin, Alkaline (BSI5504)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Jug, Unscented, 4 PK (BSI5501)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- BEST SANITIZERS Cleaner, 50 gal. Drum, Unscented (SC10001)
- BEST SANITIZERS Neutral Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2251)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- MOTSENBOCKERS LIFT OFF Pen/Ink/Marker Stain Remover, 32 fl oz (1 quart) 6 PK (MOT40903CT)
- Best Sanitizers All Purpose Cleaners