Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Optional Drip Tray, Black
Mfr # JPP10088
Zoro # G4994735
original price:
$18.79
7% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Case
- Requires Dispenser Yes
- Size 6 1/2 in H x 5 1/2 in L x 4 in W
- Series BSI
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # JPP10088
- Zoro # G4994735
- UPC # 359900755054
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 6 1/2 in H x 5 1/2 in L x 4 in W |
Height | 6 1/2 in |
Overall Depth | 4 in |
Overall Width | 5 1/2 in |
Overall Height | 6 1/2 in |
Details
Packaging Type | Case |
Requires Dispenser | Yes |
Series | BSI |
Color | Black |
Item | Dispenser Drip Tray |
Industry Type | Healthcare |
For Use With | AD10048, AD10048B, MD10030, MD10030B |
Form | Solid |
Finish | Plastic |
Accessory Type | Drip Tray |
Compatible Manufacturer Part Number | AD10048, AD10048B, MD10030, MD10030B |
For Dispenser Type | Automatic |
Product Type | Drip Tray |
Compatible with Manufacturer Part Number | AD10048, AD10048B, MD10030, MD10030B |
Compatible with Manufacturer Model Number | AD10048, AD10048B, MD10030, MD10030B |
Compatible with Manufacturer Model Number [NEW] | AD10048, AD10048B, MD10030, MD10030B |
Compatible Manufacturer Model Number | AD10048, AD10048B, MD10030, MD10030B |
For Use with Mfr. Model Number | AD10048, AD10048B, MD10030, MD10030B |
For Use With Mfr. Model Number | AD10048, AD10048B, MD10030, MD10030B |
Description
Dispenser Drip Tray, Color Black, Compatible with Manufacturer Model Number AD10048, AD10048B, MD10030, MD10030B, Finish Plastic, For Dispenser Type Automatic, Overall Depth 4 in, Overall Height 6 1/2 in, Overall Width 5 1/2 in, Product Type Drip Tray, Series BSI, Standards Not Applicable, Compatible with Grainger Part Number 36P155, 36P156, 36P168, 36P169
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI 40QT Oil Absorbent (I05040-G50)
- NILFISK-ADVANCE AMERICA Nilfisk Sack Filter For Use With GD10, GD5, & GD2 (1471100500)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK2 (62338-78473)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 120 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34705)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- BEST SANITIZERS Foam Pump, Manual, Plastic, Clear (KTFS1002)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- Best Sanitizers Hand Soap & Lotion Dispensers