Shop All All Purpose Cleaners
Best Sanitizers
Neutral Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK
Mfr # BSI2251
Zoro # G4335147
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Mild Sweet
- Recommended Dilution 1 to 4 Ounces per Gallon of Hot Water
- Color Clear Blue
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # BSI2251
- Zoro # G4335147
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Description
Neutral Cleaner and Degreaser, Cleaner and Degreaser, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 to 4 ounces per gallon, Primary Chemical None, Foam, Standards Letter of Guarantee, OSHA, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating A1, A4, pH Level 7, pH Value Neutral, Product Series BSI Industrial Cleaner, Rinse Required Yes, Nonflammable Yes, Net Weight 9.15 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX SUPPLY Intex Supply 256188 10 x 11 in. Cloth-Like Rags; 200 Count (256188)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT6)
- SAFCO 17 gal Rectangular Trash Can, Tan, 16" Dia, Step-On, Plastic (9922TN)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 14 Inch (CTL Swivel 14)
- BEST SANITIZERS Caustic Cleaner, 1 gal. Bottle, Mild, 4 PK (BSI5001)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 55 gal. Drum, Alkaline (BSI5503)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- BEST SANITIZERS Acidic Cleaner, 5 gal. Pail, Unscented (BSI4002)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Lemon Zest, 6 PK (PGC79129CT)
- Best Sanitizers All Purpose Cleaners