Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Industrial Dispenser, 1250mL, Stainless
Mfr # MD10110
Zoro # G6030981
original price:
$306.21
19% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Foot Operated
- Refill Size 1,250 mL
- Hygiene Form Foam
- Soap/Lotion Type Liquid
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # MD10110
- Zoro # G6030981
- UPC # 359900755023
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1250mL |
Height | 48 in |
Width | 4 in |
Depth | 4 in |
Overall Width | 4 in |
Overall Height | 48 in |
Overall Depth | 4 in |
Description
Soap/Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Stainless Steel, Series EZ Step, Finish Stainless Steel, Compatible with Manufacturer Model Number SA10041, SO10025, SO10027, SO10028, SO10037, SO10038, SO10039, SO10042, Refill Size 1,250 mL, Operation Mode Foot Operated, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 in, Overall Height 48 in, Overall Width 4 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 7282-04 TDX 2000 mL Supro Max Cherry Hand Cleaner, 4PK (381G728204)
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- PROTOCHEM LABORATORIES Mango Deodorizing Clips, 2lbs., PK12 (PC-155MA)
- MAX PRO Smoke, Odor Eliminator, 13 oz. (SE-006-051)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- BEST SANITIZERS Foam Pump, Manual, Plastic, Clear (KTFS1002)
- BEST SANITIZERS Drip Tray, Clear, 5inLx3inWx6-1/2inH (JPP10091)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- Best Sanitizers Hand Soap & Lotion Dispensers