Shop All Footwear Accessories
Best Sanitizers
Horizontal Brush, Polypropylene
Mfr # USP20112
Zoro # G0131264
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX1000V-DAFdB, BSX1000-DAF
- Size 38 1/2 in L x 8 1/2 in W x 10 1/2 in H
- Color Black/White
- Accessory Type Replacement Horizontal Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # USP20112
- Zoro # G0131264
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 38 1/2 in L x 8 1/2 in W x 10 1/2 in H |
Footwear Size | 38-1/2 in L x 8-1/2 in W x 10-1/2 in H |
Details
Item | Replacement Horizontal Brush |
Material | Polypropylene |
For Use With | BSX1000V-DAFdB, BSX1000-DAF |
Color | Black/White |
Accessory Type | Replacement Horizontal Brush |
Description
Replacement Horizontal Brush, Size 38 1/2 in L x 8 1/2 in W x 10 1/2 in H, Material Polypropylene, Black/White, For Use With BSX1000V-DAFdB, BSX1000-DAF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-8-M)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- PLASTICADE Watchtower LD Delineator, 42" (7342-LD-O)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 108" (2108)
- KIWI Select Sport Flat 36In. Athletic Laces (0302)
- WOOSTER Wooster R6106 Polypropylene Spiked Shoes 0.75 in. Spikes - Pair (46385463061)
- SCRUSHER Original Scrusher, w/Base (H1PB)
- Best Sanitizers Foot Protection