Shop All All Purpose Cleaners
Best Sanitizers
High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine
Mfr # BSI5253
Zoro # G4944298
product price: $672.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$672.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Chlorine
- Recommended Dilution 1 to 14 Ounces per Gallon of Hot Water
- Color Clear Light Yellow
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI5253
- Zoro # G4944298
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Details
Container Type | Drum |
Fragrance | Chlorine |
Recommended Dilution | 1 to 14 Ounces per Gallon of Hot Water |
Color | Clear Light Yellow |
Ready to Use/Concentrated | Concentrated |
Item | High-Foaming Chlorinated Cleaner |
Standards | Osha |
Chemicals For Use On Surface | Equipment, Utensils, Walls, And Floors |
Cleaner Form | Liquid |
Application | All Departments Of Meat, Poultry, and General Food Processing Plants |
Description
High-Foaming Chlorinated Cleaner,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Disc Filter, Standard, Dry, PK3 (61HW03)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- WHIRLPOOL Door Boot Seal, For 7MMHW6000BW0 (W11106747)
- CLR PRO Drain Maintainer, Jug, 1 gal, Liq (G-FM-BEDM128-4PRO)
- BEST SANITIZERS Caustic Cleaner, 1 gal. Bottle, Mild, 4 PK (BSI5001)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 275 gal. Tote Bin, Alkaline (BSI5504)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- BEST SANITIZERS Neutral Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2251)
- FANTASTIK MAX Cleaners & Detergents, 32 oz Spray Bottle, Pleasant, 8 PK (323563)
- Best Sanitizers All Purpose Cleaners