Shop All All Purpose Cleaners
Best Sanitizers
High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine
Mfr # BSI2003
Zoro # G4944377
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Chlorine
- Recommended Dilution 3 to 6 Ounces per Gallon of Hot Water
- Color Clear to Pale Yellow
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # BSI2003
- Zoro # G4944377
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Details
Container Type | Drum |
Fragrance | Chlorine |
Recommended Dilution | 3 to 6 Ounces per Gallon of Hot Water |
Color | Clear to Pale Yellow |
Ready to Use/Concentrated | Concentrated |
Item | High-Foaming Chlorinated Cleaner |
Standards | Osha |
Chemicals For Use On Surface | Equipment, Utensils, Walls, And Floors |
Application | All Departments Of Meat, Poultry, and General Food Processing Plants |
Cleaner Form | Liquid |
Description
High-Foaming Chlorinated Cleaner,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spray Bottle w/Trigger, 32 oz. (FG9C03060000)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- DAYTON Switch Assembly (31UK69)
- THIS STUFF WORKS TSW2R 24 oz MultiMaster Graffiti Remover Spray Bottle (831142007738)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- BEST SANITIZERS Acidic Cleaner, 5 gal. Pail, Unscented (BSI4002)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 55 gal. Drum, Alkaline (BSI5503)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- BEST SANITIZERS Neutral Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2251)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- Best Sanitizers All Purpose Cleaners