Shop All All Purpose Cleaners
Best Sanitizers
Heavy-Duty Cleaner and Degreaser, Bucket, Unscented
Mfr # BSI5002
Zoro # G8650675
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Size 5 gal.
- Fragrance Unscented
- Recommended Dilution 2 to 12 ounces per gallon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI5002
- Zoro # G8650675
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Description
Heavy-Duty Cleaner and Degreaser, High-Foaming Cleaner, Surfaces for Use On Stainless Steel, Bucket, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 12 ounces per gallon, Primary Chemical None, Foam, Standards Letter of Guarantee, OSHA, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series BSI Industrial Cleaner, Rinse Required Yes, Nonflammable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY (1663) TORK UNIVERSAL JUMBO ROLL TOILET TISSUE, 8.8IN (TJ0922A)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- UNGER Squeegee, 18" Straight Rubber Blade (VV450)
- NORAMCO Contra ctor, 42 Gal, 3 mil, Blk, 32 ct (3348-RHINOTUFF)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- BEST SANITIZERS Neutral Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2251)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 55 gal. Drum, Alkaline (BSI5503)
- COLGATE Colgate C32 53032 Fabuloso All Purpose Cleaner - Lavendar - 56 Oz (C32 53032)
- Best Sanitizers All Purpose Cleaners