Shop All All Purpose Cleaners
Best Sanitizers
Heavy-Duty CIP Cleaner, Bucket, Unscented
Mfr # BSI5502
Zoro # G8650851
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Container Type Bucket
- Fragrance Unscented
- Recommended Dilution 1/2 to 4 ounces per gallon
- Color White
- Standards Letter of Guarantee, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # BSI5502
- Zoro # G8650851
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Description
Heavy-Duty CIP Cleaner, CIP Cleaner, Bucket, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1/2 to 4 ounces per gallon, Primary Chemical None, Liquid, Standards Letter of Guarantee, OSHA, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series BSI Industrial Cleaner, Rinse Required Yes, Nonflammable Yes, Net Weight 64.2 lb., Properties Butyl Free, Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- SPARTAN CHEMICAL CO. PearLux 1 Gallon Hand Wash (323004)
- DUO-SWEEP Duo-Sweep Flagged Lobby Broom with Handle, Black, 30" L Handle (4685914)
- ZEP High Traffic Floor Polish, 1 gal Bottle (ZUHTFF128EA)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Jug, Unscented, 4 PK (BSI5501)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- BEST SANITIZERS Heavy-Duty Cleaner and Degreaser, Bucket, Unscented (BSI5002)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- BEST SANITIZERS Caustic Cleaner, 1 gal. Bottle, Mild, 4 PK (BSI5001)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 55 gal. Drum, Alkaline (BSI5503)
- SPIC & SPAN All Purp Clnr, Spic Span, 32oz, 8PK (3700058775)
- Best Sanitizers All Purpose Cleaners