Shop All All Purpose Cleaners
Best Sanitizers
Heavy-Duty CIP Cleaner, 55 gal. Drum, Alkaline
Mfr # BSI5503
Zoro # G4944429
product price: $554.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Alkaline
- Recommended Dilution 1/2 to 4 Ounces per Gallon of Hot Water
- Color Clear Amber
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI5503
- Zoro # G4944429
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Details
Container Type | Drum |
Fragrance | Alkaline |
Recommended Dilution | 1/2 to 4 Ounces per Gallon of Hot Water |
Color | Clear Amber |
Ready to Use/Concentrated | Concentrated |
Item | Heavy-Duty CIP Cleaner |
Standards | Osha |
Application | Heavy Duty Clean-In-Place (CIP) Cleaner And Features Outstanding Performance On Hard To Remove Fat Soils, All Departments Of Meat, Poultry, And General Food Processing Plants |
Cleaner Form | Liquid |
Description
Heavy-Duty CIP Cleaner,55 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic, 1TYP2 (1TYP2)
- ZEP Ceramic Tile Cleaner, 5 gal., Drum (127335)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Length: 44 in (102 BIG RED)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.75" Cr, 12.63w x 10.2d x 16.13h, Wht (09995)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10030)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- BEST SANITIZERS Caustic Cleaner, 1 gal. Bottle, Mild, 4 PK (BSI5001)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2501)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Jug, Unscented, 4 PK (BSI5501)
- MR. CLEAN Magic Eraser Pads, 6 PK (PGC79009CT)
- Best Sanitizers All Purpose Cleaners