Shop All All Purpose Cleaners
Best Sanitizers
Heavy-Duty CIP Cleaner, 275 gal. Tote Bin, Alkaline
Mfr # BSI5504
Zoro # G4944508
product price: $2,849.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,849.99
Free 30-Day Returns
Key Features
- Container Type Tote Bin
- Fragrance Alkaline
- Recommended Dilution 1/2 to 4 Ounces per Gallon of Hot Water
- Color Clear Amber
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # BSI5504
- Zoro # G4944508
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 275 gal. |
Details
Container Type | Tote Bin |
Fragrance | Alkaline |
Recommended Dilution | 1/2 to 4 Ounces per Gallon of Hot Water |
Color | Clear Amber |
Ready to Use/Concentrated | Concentrated |
Item | Heavy-Duty CIP Cleaner |
Standards | Osha |
Application | Heavy Duty Clean-In-Place (CIP) Cleaner And Features Outstanding Performance On Hard To Remove Fat Soils, All Departments Of Meat, Poultry, And General Food Processing Plants |
Cleaner Form | Liquid |
Description
Heavy-Duty CIP Cleaner,275 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swing Top Lid, Beige, Plastic (FG266400BEIG)
- TOTER CART LINER 48GAL 10CT (GB048-R8000)
- NILFISK-ADVANCE AMERICA Nilfisk Main Filter For Use With GM80, Cotton (61543000)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 720 W (61HV95)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 55 gal. Drum, Alkaline (BSI5503)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2501)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10030)
- BEST SANITIZERS Heavy-Duty Cleaner and Degreaser, Bucket, Unscented (BSI5002)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- Best Sanitizers All Purpose Cleaners