Shop All Hand Sanitizer Dispenser Refills
Best Sanitizers
Hand Sanitizing Station Sign
Mfr # LT10013
Zoro # G5040174
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 1/2 in H x 8 in L x 1/8 in W
- Color Multicolored
- Industry Type Healthcare
- For Use With MD10006
- Height 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # LT10013
- Zoro # G5040174
- UPC # 359900780025
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 11 1/2 in H x 8 in L x 1/8 in W |
Height | 11 1/2 in |
Overall Height | 11 1/2 in |
Details
Color | Multicolored |
Item | Hand Sanitizing Station Sign |
Industry Type | Healthcare |
For Use With | MD10006 |
Accessory Type | Hand Sanitizing Station Sign |
Compatible Manufacturer Part Number | MD10006 |
Product Type | Hand Sanitizing Station Sign |
Compatible with Manufacturer Model Number | MD10006 |
Compatible with Manufacturer Part Number | MD10006 |
Compatible with Manufacturer Model Number [NEW] | MD10006 |
Compatible Manufacturer Model Number | MD10006 |
For Use with Mfr. Model Number | MD10006 |
For Use With Mfr. Model Number | MD10006 |
Description
Hand Sanitizing Station Sign, Color Multicolored, Product Type Hand Sanitizing Station Sign, Compatible with Manufacturer Model Number MD10006, Overall Height 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE PLUS 1000ml Foam Foaming Hand Sanitizer, Unscnt, 1000mL, PK6 (PP7820F)
- WM BARR 16OZ Goof Gunk Remover (FG796)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 250 Wipes, 9 in x 15 in (PWAP.PRO915.4)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- BEST SANITIZERS Hand Sanitizer, Liquid, E3 NSF Rating, Jug, 1 gal, Fragrance Free, 4 Pack (SA10014)
- BEST SANITIZERS Sanitizer Nozzle with Check Valve, 5/8 in (JPP10012)
- BEST SANITIZERS Hand Sanitizer, 1.25L, PK6 (SMA0025U)
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015U)
- BEST SANITIZERS Secondary Container, 1L (SA20001)
- BEST SANITIZERS Secondary Container, 1 gal, refill not included (SA20000)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES8 Dispensers, 2PK (7763-02)
- Best Sanitizers Hand Sanitizer Dispenser Refills