Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Reservoir, 2 gal, SS
Mfr # AD10008
Zoro # G5979023
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 2 gal
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # AD10008
- Zoro # G5979023
- UPC # 359900767200
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2 gal |
Size | 7570mL |
Height | 13 1/4 in |
Width | 15 in |
Depth | 5 1/4 in |
Overall Depth | 16 in |
Overall Height | 6 in |
Overall Width | 14 in |
Description
Hand Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Stainless Steel, Series Alpet E3, Finish Semi Gloss, Compatible with Manufacturer Model Number SA10001, SA10004, SA10013, SA10014, Refill Size 2 gal, Operation Mode Automatic, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 16 in, Overall Height 6 in, Overall Width 14 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB INDUSTRIES Dqb Industries 12693 24 Oz Wet Mop Head (12693)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGD25306GR00 (FGD25306GR00)
- ECOSAFE-6400 35 gal Trash Bags, 33 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 90 PK (HB3348-8)
- SCOTT Kleenex Hardwound Paper Towels, White, 6 PK (KCC50606)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- BEST SANITIZERS Drip Tray, Clear, 5inLx3inWx6-1/2inH (JPP10091)
- BEST SANITIZERS Foam Pump, Manual, Plastic, Clear (KTFS1002)
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- Best Sanitizers Hand Soap & Lotion Dispensers