Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Pump Kit, 1 gal.
Mfr # KT10011G
Zoro # G4994762
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1 gal
- Color Clear
- Industry Type Healthcare
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # KT10011G
- Zoro # G4994762
- UPC # 359900761055
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1 gal |
Overall Width | 3 in |
Overall Height | 14 in |
Details
Material | Plastic |
Color | Clear |
Item | Hand Sanitizer Pump Kit |
Industry Type | Healthcare |
Ligature Resistant | No |
Accessory Type | Hand Sanitizer Pump Kit |
Product Type | Hand Sanitizer Pump Kit |
Compatible with Manufacturer Model Number | SA10014, SS20010 |
Compatible Manufacturer Part Number | SA10014, SS20010 |
Compatible Manufacturer Model Number | SA10014, SS20010 |
For Use with Mfr. Model Number | SA10014, SS20010 |
For Use With Mfr. Model Number | SA10014, SS20010 |
Description
Hand Sanitizer Pump Kit, Color Clear, Product Type Hand Sanitizer Pump Kit, Material Plastic, Compatible with Manufacturer Model Number SA10014, SS20010, Ligature Resistant No, Standards Not Applicable, Overall Height 14 in, Overall Width 3 in, Compatible with Grainger Part Number 36P173, 36P195
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Precision Angle Broom, 11, 6PK (201)
- LIBMAN BROOM PUSH STIF STL 24""W (879)
- PETROCHEM Cleaner/Degreaser, 1 Gal Jug, Liquid, Pink (SC-2430)
- TOUGH GUY Tough Guy, Jumbo Core, 1 Ply, Continuous Sheets, White, 12 PK (31KY15)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1000mL, Gray (AD10061)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10006)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- Best Sanitizers Hand Soap & Lotion Dispensers