Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Floor Stand, 1250mL, White
Mfr # KTS1010
Zoro # G5936262
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Touch Free
- Refill Size 1250 mL
- Soap/Lotion Type Liquid
- Material ABS and Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # KTS1010
- Zoro # G5936262
- UPC # 359900761062
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1250 mL |
Size | 1250mL |
Height | 41 in |
Width | 15" |
Depth | 4" |
Overall Height | 4 in |
Description
Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series VersaClenz, Overall Height 4 in, Color White, Compatible Manufacturer Part Number AD10048, AD10048B, Pole Material ABS Plastic, Steel, Mount Type Floor, Finish Semi Gloss, Standards Not Applicable, Includes Instructional Signage, Features Great for grocery stores, restaurants, offices, schools and any indoor high-traffic area, Height is adjustable from 51 In. to 70 In., Made from durable ABS and steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIR Carbon True HEPA Plug-Mount Odor Eliminator (04530G)
- AJAX Lemon Scent Liquid Dish Soap 28 oz (CPC 44673)
- CONCROBIUM Disinfectant, 1 gal. Bottle, citrus (626001)
- GOJO Natural Orange Scent Hand Cleaner 1 gal (0945-04)
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- BEST SANITIZERS Foam Pump, Manual, Plastic, Clear (KTFS1002)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10006)
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- Best Sanitizers Hand Soap & Lotion Dispensers