Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Dispensr, 3785mL, Stainless
Mfr # MD10012
Zoro # G5940566
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Foot Operated
- Refill Size 3,785 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # MD10012
- Zoro # G5940566
- UPC # 359900755207
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 3,785 mL |
Size | 3785mL |
Height | 42 in |
Width | 17 in |
Depth | 19 in |
Overall Width | 19 in |
Overall Height | 17 in |
Overall Depth | 42 in |
Description
Hand Sanitizer Dispenser, Color Silver, Mount Type Floor, Product Type Hand Sanitizer Dispenser, Material Stainless Steel, Series EZ Step, Finish Semi Gloss, Compatible with Manufacturer Model Number SA10001, SA10004, SA10013, SA10014, Refill Size 3,785 mL, Operation Mode Foot Operated, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 42 in, Overall Height 17 in, Overall Width 19 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 24 In. W. x 60 In. L. Heavy-Duty Palmyra Push Broom (89211)
- BOLD FONTIER PikStik Pro Reacher 20 Inch (BO1671172)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400RED)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1 gal. (KT10011G)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- BEST SANITIZERS Drip Tray, Clear, 5inLx3inWx6-1/2inH (JPP10091)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- PROVON LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray (1371-04)
- Best Sanitizers Hand Soap & Lotion Dispensers