Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Dispensr, 3785mL, Stainless
Mfr # MD10006
Zoro # G5975347
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 3,785 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # MD10006
- Zoro # G5975347
- UPC # 359900757027
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 3,785 mL |
Size | 3785mL |
Height | 18 1/4 in |
Width | 6 in |
Depth | 6 1/2 in |
Overall Depth | 16 in |
Overall Width | 5 in |
Overall Height | 3 in |
Description
Soap/Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Stainless Steel, Series EZ Step, Finish Semi Gloss, Compatible with Manufacturer Model Number SA10001, SA10004, SA10013, SA10014, Refill Size 3,785 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 16 in, Overall Height 3 in, Overall Width 5 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Open Lid, 2PK (1194)
- MORCON PAPER Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 450 ft, White, 6 PK (MOR C6600)
- SIMPLEHUMAN 16 gal Swing lid can, Black, Plastic (CW1333)
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MKSC1L)
- BEST SANITIZERS Foam Pump, Manual, Plastic, Clear (KTFS1002)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- BEST SANITIZERS Drip Tray, Clear, 5inLx3inWx6-1/2inH (JPP10091)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- SC JOHNSON Dispenser Stand, Touch-free, 19-3/10"Wx28"Lx3"H, Silver (SJNTFDISPSTAND)
- Best Sanitizers Hand Soap & Lotion Dispensers