Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Dispensr, 3000mL, Stainless
Mfr # AD10022
Zoro # G5940733
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 3,000 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # AD10022
- Zoro # G5940733
- UPC # 359900767224
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 3,000 mL |
Size | 3000mL |
Height | 17 in |
Width | 8 1/2 in |
Depth | 5 in |
Overall Width | 10 in |
Overall Depth | 20 in |
Overall Height | 8 in |
Description
Hand Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Stainless Steel, Series Prizefighter, Finish Semi Gloss, Compatible with Manufacturer Model Number SA10001, SA10004, SA10013, SA10014, Refill Size 3,000 mL, Operation Mode Automatic, Power Source Hardwired, Batteries Included Not Applicable, Overall Depth 20 in, Overall Height 8 in, Overall Width 10 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT Arm & Hammer Baking Soda Non-Scented Scent Baking Soda Cleaner Powder 12 oz (97531)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Gray (240464GYB)
- DAYTON Drain Hose (31UK32)
- 3M Buffing and Cleaning Pad, 20 In, 3 1/4 in Center Hole, Red, 5 Pack (5100)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1 gal. (KT10011G)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1000mL, Gray (AD10061)
- BEST SANITIZERS Foam Pump, Manual, Plastic, Clear (KTFS1002)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- Best Sanitizers Hand Soap & Lotion Dispensers