Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Dispenser, 7570mL, SS
Mfr # AD10019
Zoro # G5897771
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 7,570 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # AD10019
- Zoro # G5897771
- UPC # 359900767217
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 7,570 mL |
Size | 7570mL |
Height | 10 1/2 in |
Width | 7 1/4 in |
Depth | 4 1/2 in |
Overall Depth | 12 in |
Overall Height | 8 in |
Overall Width | 10 in |
Description
Hand Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Stainless Steel, Series Alpet E3, Finish Semi Gloss, Compatible with Manufacturer Model Number SA10001, SA10004, SA10013, SA10014, Refill Size 7,570 mL, Operation Mode Automatic, Power Source Hardwired, Batteries Included Not Applicable, Overall Depth 12 in, Overall Height 8 in, Overall Width 10 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODSAX Sorbents, White, Polypropylene (9878122)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29629)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- CAR DEALER DEPOT Jumbo Sponge - 7.5" X 5.25" X 2.25" Buffed Edges (SP-3)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- Best Sanitizers Hand Soap & Lotion Dispensers