Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Dispenser, 1250mL, White
Mfr # MD10030
Zoro # G4994753
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,250 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # MD10030
- Zoro # G4994753
- UPC # 359900901017
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1250mL |
Height | 11 in |
Width | 4 in |
Depth | 4 in |
Overall Depth | 7 in |
Overall Height | 4 1/2 in |
Overall Width | 12 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Steel, Series VersaClenz, Finish Semi Gloss, Compatible with Manufacturer Model Number SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050, Refill Size 1,250 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 7 in, Overall Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAITNER Microfiber Mitt (1425P1242)
- 3M Scotch-Brite Stainless Steel Scrubber, 12/Carton (19084)
- GLOBAL INDUSTRIAL Replacement Vinyl Bag for Janitorial Cart (237156)
- TECHSPRAY Alcohol Wipes, White, Canister, Cloth, 100 Wipes, 8 in x 5 in, Unscented (1610-100DSP)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1 gal. (KT10011G)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- Best Sanitizers Hand Soap & Lotion Dispensers