Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Dispenser, 1000mL, Gray
Mfr # AD10061
Zoro # G5978752
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,000 mL
- Hygiene Form Spray
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # AD10061
- Zoro # G5978752
- UPC # 359900768023
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Size | 1000mL |
Height | 12 in |
Width | 5 in |
Depth | 7 in |
Overall Height | 5 in |
Overall Width | 7 in |
Overall Depth | 12 in |
Description
Hand Sanitizer Dispenser, Color Gray, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series AutoMyst 2, Finish Matte, Compatible with Manufacturer Model Number SA10012, SMA0016U, Refill Size 1,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 12 in, Overall Height 5 in, Overall Width 7 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1,200 mL Personal Soaps 2 PK (7779-02)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- DOVER Stock Pan Galv 3Gal (2168)
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10006)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- STAGE2 Stage2 Hand Sanitizer Dispenser Manual Pump, 1000mL (2XL-231)
- Best Sanitizers Hand Soap & Lotion Dispensers