Shop All Hand Sanitizer Dispenser Refills
Best Sanitizers
Hand Sanitizer, 1.25L, PK6
Mfr # SMA0025U
Zoro # G4994954
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties Perfume Free
- Hygiene Series VersaClenz
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # SMA0025U
- Zoro # G4994954
- UPC # 359900114066
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,250 mL |
Container Size | 1,250 mL |
Description
Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,250 mL, Fragrance Fragrance Free, Hygiene Properties Perfume Free, Requires Dispenser Yes, Series Smart-San, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number AD10048, AD10048B, MD10030, MD10030B, Color Clear, Product Type Hand Sanitizer, Standards FDA, Food-Grade Safe, Alcohol Content 65 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Ethanol in alcoholic beverages, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL Standard, 168 Sheets, White, 96 PK (16466)
- CARLISLE FOODSERVICE Lobby Broom, 3-Stch w/Blnd Corn, 9#, PK12 (368200)
- ROYAL APPLIANCE MANUFACTURING Oreck® 12" Scrub Brush, Orange (237047)
- PIG Sorbents, 13 gal, 3 in x 8 ft, Universal, Gray, Corn Cob (PIG209)
- BEST SANITIZERS Hand Sanitizer, 1L, PK6 (SA10039)
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015U)
- BEST SANITIZERS Secondary Container, 1 gal, refill not included (SA20000)
- BEST SANITIZERS Sanitizer Nozzle with Check Valve, 5/8 in (JPP10012)
- BEST SANITIZERS Secondary Container, 1L (SA20001)
- BEST SANITIZERS Hand Sanitizer, Liquid, E3 NSF Rating, Jug, 1 gal, Fragrance Free, 4 Pack (SA10014)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- Best Sanitizers Hand Sanitizer Dispenser Refills