Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Pump, White, Plastic, 14" H x 2" W
Mfr # KT10011S
Zoro # G0954377
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Case
- Material Plastic
- Requires Dispenser Yes
- Color White
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Sanitizers
- MFR # KT10011S
- Zoro # G0954377
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 14 in |
Width | 2 in |
Overall Height | 14 in |
Overall Width | 2 in |
Details
Packaging Type | Case |
Material | Plastic |
Requires Dispenser | Yes |
Color | White |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Item | Hand Pump |
For Use With | Mfr. No. SO10003 |
Package Type | Pump Kit |
Ligature Resistant | No |
Accessory Type | Hand Pump |
Product Type | Hand Pump |
Compatible Manufacturer Part Number | MD10005, MD10102 |
Compatible with Manufacturer Model Number | MD10005, MD10102 |
Compatible with Manufacturer Part Number | MD10005, MD10102 |
Compatible with Manufacturer Model Number [NEW] | MD10005, MD10102 |
Compatible Manufacturer Model Number | MD10005, MD10102 |
For Use with Mfr. Model Number | MD10005, MD10102 |
For Use With Mfr. Model Number | MD10005, MD10102 |
Description
Hand Pump, Color White, Product Type Hand Pump, Material Plastic, Compatible with Manufacturer Model Number MD10005, MD10102, Ligature Resistant No, Standards Not Applicable, Overall Height 14 in, Overall Width 2 in, Compatible with Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL KRAFT TOOL Red 12-1/4" Squeegee Blade (GG814-02)
- 3M X-Large Commercial Sponge (7456-T)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- BEST SANITIZERS Foam Pump, Manual, Plastic, Clear (KTFS1002)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10006)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- SC JOHNSON Dispenser Stand, Touch-free, 19-3/10"Wx28"Lx3"H, Silver (SJNTFDISPSTAND)
- Best Sanitizers Hand Soap & Lotion Dispensers