Shop All Floor Cleaners and Maintainers
Best Sanitizers
Floor Cleaner, Anti Slip, 400 lb.
Mfr # DS10004
Zoro # G7300957
product price: $382.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Color White
- Fragrance Unscented
- Container Type Drum
- Recommended Dilution Ready to Use
- Standards DSL, NDSL, NFPA, TSCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Sanitizers
- MFR # DS10004
- Zoro # G7300957
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 400 lb |
Details
Item | Floor Cleaner |
Color | White |
Fragrance | Unscented |
Container Type | Drum |
Recommended Dilution | Ready to Use |
Standards | DSL, NDSL, NFPA, TSCA |
Cleaner Form | Solid |
Primary Chemical | None |
For Floor Type | Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood |
pH Value | Neutral |
pH Level | 8 |
Description
Floor Cleaner, Cleaner Form Solid, Container Size 400 lb, Container Type Drum, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 8, pH Value Neutral, Ready to Use, Recommended Dilution Ready to Use, Standards DSL, NDSL, NFPA, TSCA, Color White, Fragrance Unscented, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 17" Crevice Tool (100108)
- HEFTY 13 gal Trash Bags, 23.75 in x 28 in, Standard-Duty, .69 Mil, White, 480 PK (E8-4563)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- MIDWEST RAKE Sealing Brush, 36", Thread Handle Adapt.er (77136)
- BEST SANITIZERS Floor Cleaner, 50 lb., Powder, Pail, Clear (DS10003)
- BEST SANITIZERS Security Floor Treatment Drum, 100 lb. (DS10001)
- BEST SANITIZERS Granulated Floor Cleaner, 40 lb. (DS10005)
- BEST SANITIZERS Cleaner, Pine Oil, 5 gal., Pail, 44.3 lb. (BSI1012)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF45)
- WEIMAN WHOLESALE PRICER WEIMAN, HIGH TRAFFIC HARDWOOD POLISH AND RESTORER, 32 OZ SQUEEZE BOTTLE, 6PK (523)
- DIVERSEY Flr Science, Prem Glss, Flr Fnsh, 1gal, PK4 (CBD540410)
- Best Sanitizers Floor Cleaners and Maintainers